Shop All Pin & Sleeve Receptacles
Meltric
01-N4075-142 RECEPTACLE FLUSH MOUNT
Mfr # 01-N4075-142
Zoro # G101758371
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles White
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4075-142
- Zoro # G101758371
- UPC # 784474072045
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | White |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 1P+N+G |
Number of Notch Positions | 16 |
Color Code | Orange |
IP Rating | IP55 |
Operating Temp. Range | -40C to 60C |
Keying Position | 7 |
Hz | 60 Hz |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 IP 55 1P+N+G 20A 125 VAC 60 Hz FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPS-RK-7SP)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Receptacles