Shop All Pin & Sleeve Receptacles
Meltric
01-N4075-001 INLET REVERSE INTERIORS
Mfr # 01-N4075-001
Zoro # G801758237
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4075-001
- Zoro # G801758237
- UPC # 784474576819
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Number of Notch Positions | 16 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Contact Configuration | 1P+N+G |
Keying Position | 7 |
Color Code | Orange |
Hz | 60 Hz |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 1P+N+G 20A 125 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K40)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- ADVANCE CABLE TIES 7 50lb Gray Cable Tie 100/BG (AL-07-50-8-C)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- Meltric Pin & Sleeve Receptacles