Shop All Pin & Sleeve Receptacles
Meltric
01-N4073-142 RECEPTACLE FLUSH MOUNT
Mfr # 01-N4073-142
Zoro # G801758251
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles White
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4073-142
- Zoro # G801758251
- UPC # 784474072038
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | White |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Contact Configuration | 3P+G |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Color Code | Orange |
Terminal Type | Screw terminal |
Number of Notch Positions | 16 |
IP Rating | IP55 |
Keying Position | 7 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 IP 55 3P+G 20A 250 VAC 60 Hz FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, 20in W x 86in H (NC86VF)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Devices