Shop All Pin & Sleeve Receptacles
Meltric
01-N4073-001 INLET REVERSE INTERIORS
Mfr # 01-N4073-001
Zoro # G001756422
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4073-001
- Zoro # G001756422
- UPC # 784474609845
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Contact Configuration | 3P+G |
Number of Notch Positions | 16 |
Color Code | Orange |
Keying Position | 7 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Hz | 60 Hz |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 250 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- LUTRON Lighting Dimmer, 1-Pole Switch, 1500W (C-1500-WH)
- MURRELEKTRONIK Cordset, Straight, M12, Gray, 22 AWG, 4A (7000-12221-2340100)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Receptacles