Shop All Pin & Sleeve Receptacles
Meltric
01-N4072-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4072-824-300
Zoro # G201757144
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4072-824-300
- Zoro # G201757144
- UPC # 784474031608
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 7 |
Color Code | Orange |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Contact Configuration | 2P+G |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 250 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (PSG480E24RM)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-120A)
- SQUARE D NEMA Control Relay, 8NO, 120VAC, 10A (8501XO80V02)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Devices