Shop All Pin & Sleeve Receptacles
Meltric
01-N4047 RECEPTACLE
Mfr # 01-N4047
Zoro # G101756346
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4047
- Zoro # G101756346
- UPC # 784474565202
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
IP Rating | IP66/67 |
Color Code | Red |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+N+G |
Keying Position | 4 |
Number of Notch Positions | 16 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+N+G 20A 277/480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick-Release Latches, Type 4X, 60.2 (A60H3612GQRLP)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Black (WL-SW-050-100-BK)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- Meltric Pin & Sleeve Receptacles