Shop All Pin & Sleeve Receptacles
Meltric
01-N4043-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4043-824-300
Zoro # G501759688
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4043-824-300
- Zoro # G501759688
- UPC # 784474634915
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
Contact Configuration | 3P+G |
Color Code | Red |
Terminal Type | Screw terminal |
Number of Notch Positions | 16 |
Hz | 60 Hz |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 4 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 12V AC Coil Volts, Octal, 8 Pin, DPDT (5X825)
- DARE Wire 14 Ga Underground (2488)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1403-100)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Devices