Shop All Pin & Sleeve Receptacles
Meltric
01-N4043-142 RECEPTACLE FLUSH MOUNT
Mfr # 01-N4043-142
Zoro # G101756445
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles White
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4043-142
- Zoro # G101756445
- UPC # 784474685351
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | White |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Color Code | Red |
IP Rating | IP55 |
Impact Rating | IK08 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+G |
Terminal Type | Screw terminal |
Keying Position | 4 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC 60 Hz FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30208)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- CALBRITE Hub, Threaded, 1in., 2-1/8in.L, 316 SS (S61000LT00)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Devices