Shop All Pin & Sleeve Receptacles
Meltric
01-N4043-001-824-300 INLET REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Mfr # 01-N4043-001-824-300
Zoro # G401756800
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4043-001-824-300
- Zoro # G401756800
- UPC # 784474054836
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
IP Rating | IP66/67 |
Contact Configuration | 3P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Number of Notch Positions | 16 |
Keying Position | 4 |
Color Code | Red |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC 60 Hz REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GSC Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC (GSC10)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 250A, 600V AC, Indicating (LPJ-250SPI)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 37-98043 INLET (37-98043)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Meltric Pin & Sleeve Receptacles