Shop All Pin & Sleeve Receptacles
Meltric
01-N4042 RECEPTACLE
Mfr # 01-N4042
Zoro # G201756406
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4042
- Zoro # G201756406
- UPC # 784474581769
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
Number of Notch Positions | 16 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Red |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Keying Position | 4 |
Contact Configuration | 2P+G |
IP Rating | IP66/67 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (32688806)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Receptacles