Shop All Pin & Sleeve Receptacles
Meltric
01-N4042-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4042-824-300
Zoro # G801758367
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4042-824-300
- Zoro # G801758367
- UPC # 784474015219
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Number of Notch Positions | 16 |
Contact Configuration | 2P+G |
Operating Temp. Range | -40C to 60C |
Keying Position | 4 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Color Code | Red |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices