Shop All Ice Melt
Melt-Off
Ice Melt 50 lb. Bag, Pallet
Mfr # VX050BG-CP-PAL
Zoro # G1957772
product price: $36.79
/ea
Sold in multiples of 49 for $1,802.71
Item requires special delivery charges. A $12.24 per item surcharge will be applied.
$1,802.71
Free 30-Day Returns
Key Features
- Effective Temp. -5 Degrees F
- Package Type Granular
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Bag |
Details
Item | Melt-Off Ice Melt |
Effective Temp. | -5 Degrees F |
Package Type | Granular |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Melt-Off Ice Melt, Bag, Effective Temp. -5 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Short Block Asm (753-08326)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- CORRYS Corry's Slug and Snail Killer 6 lb (100537447)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT6)
- MELT-OFF Ice Melt 50 lb. Bag, Full TL (VX050BG-CP-FT)
- MELT-OFF Ice Melt 50 lb. Bag, Half TL (VX050BG-CP-HT)
- STEARNS PACKAGING Stearns Concept 915 Ice Melt Residue Remover - 5 oz. Packs, 36 Packs/Case - 2308589 (2308589)
- SNOWEX 18 cu ft Resin Salt Box, Yellow (74051)
- SAFE STEP 8300 Magnesium Chloride Pet Friendly Crystal Ice Melt 8 lb (809379)
- WARMLYYOURS Floor Sensor - Back Up (FH-BACKUP-SENSOR)
- WARMLYYOURS Snow and Ice Melt Control Economy (SCE-120)
- Melt-Off Ice Melt