Shop All Ice Melt
Melt-Off
Ice Melt 50 lb. Bag, Half TL
Mfr # VX050BG-CP-HT
Zoro # G1957809
product price: $26.89
/ea
Sold in multiples of 441 for $11,858.49
$11,858.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -5 Degrees F
- Package Type Granular
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb Bag (Half Truckload 441 Bags) |
Details
Item | Melt-Off Ice Melt |
Effective Temp. | -5 Degrees F |
Package Type | Granular |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Melt-Off Ice Melt, 50 lb Bag (Half Truckload 441 Bags), Effective Temp. -5 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD Gard Armadillo Deterrent Dry Pellet (20lb) (Dry Pellet #YG010201)
- CHAMPION SPORTS Ball, 10", Playground, Red (PG10)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 43-1/2 in L Yellow Fiberglass Handle (S-79FG)
- PRAHER Praher PR150906 1.5 x 1.5 in. High Heat Male X Socket Union with O-Ring (PR150906)
- MELT-OFF Ice Melt 50 lb. Bag, Pallet (VX050BG-CP-PAL)
- MELT-OFF Ice Melt 50 lb. Bag, Full TL (VX050BG-CP-FT)
- CHAPIN Chapin 80 Lb. Capacity Rock Salt & Ice Melt Spreader - With Baffles, Gate & Rain Cover (81008A)
- SAFE STEP Pro Select Ice Melt, 50lb Bag, PK49 (746486)
- PREMIERE Ice Melt, Granular, 50 lb. Carton, -20 F (SU050BX-GR)
- SAFE STEP Pro Enviro Ice Melt, 50lb Bag, PK49 (815411)
- SAFE STEP Pro Plus Ice Melt, 50lb Bag, PK49 (635292)
- Melt-Off Ice Melt