Shop All Ice Melt
Melt-Off
Ice Melt 50 lb. Bag, Full TL
Mfr # VX050BG-CP-FT
Zoro # G1957833
product price: $19.69
/ea
Sold in multiples of 882 for $17,366.58
$17,366.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Temp. -5 Degrees F
- Package Type Granular
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 50 lb Bag (Full Truckload 882 Bags) |
Details
Item | Melt-Off Ice Melt |
Effective Temp. | -5 Degrees F |
Package Type | Granular |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Melt-Off Ice Melt, 50 lb Bag (Full Truckload 882 Bags), Effective Temp. -5 Degrees F, Package Type Granular, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- SUNBELT Belt, Deck 48" & 60 0" x0" x0" (A-602078)
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- MELT-OFF Ice Melt 50 lb. Bag, Pallet (VX050BG-CP-PAL)
- MELT-OFF Ice Melt 50 lb. Bag, Half TL (VX050BG-CP-HT)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- BOX PARTNERS Ice Melt, Blue, 50 Lbs./Case (IM50)
- SNOMELT SnoMelt S100DS 100 lbs Calcium Chloride Pellet Drum (S100DS)
- POLAR TECH EarthShaker with Pet Friendly Ice Melt (97001)
- MILAZZO Qik Joe Safe Pet Ultra MG104 Pet Friendly Solid Ice Melt 20 lb (02030)
- Melt-Off Ice Melt