Shop All Ice Melt
Melt-Off
Ice Melt 2000 lb. Tote, Pallet
Mfr # VX2000P-CP-PAL
Zoro # G1957818
product price: $1,614.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Effective Temp. -5 Degrees F
- Package Type Tote
- Ice Melt Color Blue
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
- Net Weight 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2,000 lb Tote (Pallet 1 Tote) |
Details
Item | Melt-Off Ice Melt |
Effective Temp. | -5 Degrees F |
Package Type | Tote |
Ice Melt Color | Blue |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Net Weight | 2,000 lb |
Contains | Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers |
Chemical Composition | Ice Melt |
Description
Melt-Off Ice Melt, 2,000 lb Tote (Pallet 1 Tote), Effective Temp. -5 Degrees F, Net Weight 2,000 lb, Package Type Tote, Ice Melt Color Blue, Contains Anti-Caking Agents, Anti-Tracking Agents, Biodegradable Colorant for Controlled Application, Calcium Magnesium Acetate (CMA), Certified for Food Service NSF, Corrosion Inhibitors, No Hazardous Ingredients, Non-Clumping Formula, Vegetation Safeguard Enhancers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Watering Can 2Gal Copper (84872)
- LOGO BRANDS Arizona Bleacher Cushion (106-71B)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- SEYMOUR MIDWEST Not Applicable 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- MELT-OFF Ice Melt 50 lb. Bag, Pallet (VX050BG-CP-PAL)
- MELT-OFF Ice Melt 50 lb. Bag, Full TL (VX050BG-CP-FT)
- MELT-OFF Ice Melt 50 lb. Bag, Half TL (VX050BG-CP-HT)
- BARE GROUND Propane Torch (BB-100)
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- SAFE STEP Enviro-Blend 6300 Magnesium Chloride Pet Friendly Granule Ice Melt 11 lb (809248)
- SAFE STEP Pro Enviro Ice Melt, 50lb Bag, PK49 (815411)
- Melt-Off Ice Melt