Shop All Clocks
Melrose International
Melrose International 82757DS 27.25 x 27.25 in. Iron & MDF Wall Clock - Black; Brown & White
Mfr # 82757
Zoro # G603777313
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82757
- Zoro # G603777313
- UPC # 746427827577
- Country of Origin China
- Category Clocks
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 27.25 x 27.25 in. Iron & MDF Wall Clock
- Goes with any decor
- Unique and contemporary style
- Color: Black, Brown & White
- Material: Iron & MDF
- Size: 27.25" H x 27.25" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- BEAUTYSLEEP Quilted Hypoallergenic Mattress Pad - Queen (4127QN)
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60850-79)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- AMERICAN TIME Clock, Plastic Case, 12/24 hr. Format, 110V (E56BAAV324)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- Melrose International Clocks