Shop All Lab Equipment Parts
Melrose International
Melrose International 82686DS 17.25 in. Polyester Coleus Bush; Purple & Green - Set of 12
Mfr # 82686
Zoro # G804154289
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82686
- Zoro # G804154289
- UPC # 746427826860
- Country of Origin China
- Category Lab Equipment Parts
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 17.25 in. Polyester Coleus Bush
- Suitable for indoors or outdoors in a protected area
- Makes a versatile decorating accessory
- Set of 12
- Color: Purple & Green
- Material: Polyester
- Size: 17.25" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- LABCHEM CHEM ALK IODIDE RGNT 1 LT (LC106702)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- GLOBE SCIENTIFIC Thermometer strip, adhesive, PK500 (112214)
- UNITED SCIENTIFIC Streak Plate, Glass, 2" X 1" X 1/4, PK 10 (GLP1X2-P)
- KIMBLE CHASE Cap, 43 mm Dia, Blue (291111128)
- PCE INSTRUMENTS Multifunction pH Meter, 0 to 14.0 pH Measuring Range (PCE-PHD 1)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 3/4" - 2" DIAM 3/16" (MT0471A)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- Melrose International Lab Equipment Parts