Shop All Fountains, Garden Statues & Sculptures
Melrose International
Melrose International 82613DS 13 in. Polyester Hydrangea Stem; Yellow & Orange - Set of 2
Mfr # 82613
Zoro # G404008562
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82613
- Zoro # G404008562
- UPC # 746427826136
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 13 in. Polyester Hydrangea Stem
- Suitable for any Spring or Summer arrangement
- Perfect in a vase or enhancing a centerpiece
- Set of 2
- Color: Yellow & Orange
- Material: Polyester
- Size: 13" H
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER BioAdvanced Insect Killer Liquid 32 oz (700280B)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- BLACKSTONE Blkstne Sptla Mat Slcone (5097)
- STENS Air Filter For Tecumseh Ov691Ea Ov691Ep Tvt691 And Vtx691 (102-450)
- DESIGN TOSCANO Froggy Business Garden Statue (QL57747)
- DESIGN TOSCANO Wheelbarrow Willie: Garden Gnome Statue (QM2433000)
- DESIGN TOSCANO Andes the Little Alpaca Garden Statue (HT21052532)
- FOUNTAIN CELLAR Fountain Cellar FCL036 Muro Elegante Copper Finish Wall Fountain (FCL036)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTRCRECPT Receptacle Rain Chain (ANCIENTRCRECPT)
- DESIGN TOSCANO English Rosette Garden Sculptural Plinth: Grande (CL5193)
- DESIGN TOSCANO Stinky the Garden Gnome Statue (QM2432400)
- Melrose International Fountains, Garden Statues & Sculptures