Shop All Wall Art & Decor
Melrose International
Melrose International 82515DS 8.25 x 7 & 9 x 6.5 in. Resin Gnome with Wheelbarrow & Wagon - Brown; White & Red - Set of 2
Mfr # 82515
Zoro # G703740514
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82515
- Zoro # G703740514
- UPC # 746427825153
- Country of Origin China
- Category Wall Art & Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 8.25 x 7 & 9 x 6.5 in. Resin Gnome with Wheelbarrow & Wagon
- Made from resin and stone powder
- Measures 8.25 and 9 inches in height
- Set of 2
- Color: Brown, White & Red
- Material: Resin
- Dimension 1: 8.25" H x 7" L
- Dimension 2: 9" H x 6.5" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (9510LM)
- TRADEMARK FINE ART Suzuki Harunob 'Japanese Motif' Canvas Art, 35x47 (IC01081-C3547GG)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- TRADEMARK FINE ART Hilary Winfield 'Abstract Feather' Canvas Art, 14x19 (ALI23108-C1419GG)
- MANMADE 23 x 18 in. Classic Bald Eagle Wall Art (MA104799)
- MADISON PARK Antique Silver Carved Wall Panel Set - 2 Piece (MP95B-0263)
- TRADEMARK FINE ART Michael Tompsett 'Kansas City Missouri City Map' Canvas Art, 14x19 (MT02250-C1419GG)
- DESIGN TOSCANO Trumpeting Angels of St. Peters Square: Girl Angel (JE30802)
- TRADEMARK FINE ART Erin Clark 'Geometric Fire 1' Canvas Art, 18x24 (ALI22707-C1824GG)
- VINTIQUEWISE Small Modern Silver 9 Branch Lighting Thin Pipe Hanukkah Menorah, Metal-Aluminum (QI004118.SI.S)
- Melrose International Wall Art & Decor