Shop All Wall Art & Decor
Melrose International
Melrose International 82448DS 9.5 & 10.5 in. Resin Duck; Gray & White - Set of 2
Mfr # 82448
Zoro # G903740598
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melrose International
- MFR # 82448
- Zoro # G903740598
- UPC # 746427824484
- Country of Origin China
- Category Wall Art & Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 9.5 & 10.5 in. Resin Duck
- Will add interest and style to any setting
- Ideal for stylish decorating
- Set of 2
- Color: Gray & White
- Material: Resin
- Size: 9.5" H, 10.5" H
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Dining Table (5055-82)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Black, Grey, Contemporary (I 7407)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 10x19 (ALI34646-C1019GG)
- TRADEMARK FINE ART Natasha Wescoat '071' Canvas Art, 24x32 (ALI5447-C2432GG)
- SIGNMISSION Purple Circle Corrugated Plastic Sign (C-8-CIR-Purple)
- TRADEMARK FINE ART Annelein Beukenkamp 'See You In September' Canvas Art, 12x19 (ALI38229-C1219GG)
- NEXT INNOVATIONS Fire Blue Southwestern Sun Wall Art (101410080-FIREBLUE)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- DESIGN TOSCANO The Annunciation to the Virgin Mary by Della Robbia Wall Sculpture (EU34602)
- Melrose International Wall Art & Decor