Shop All Vases
Melrose International
Melrose International 82382DS 10.25 in. Glass Vase; Brown - Set of 2
Mfr # 82382
Zoro # G203904232
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82382
- Zoro # G203904232
- UPC # 746427823821
- Country of Origin China
- Category Vases
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 10.25 in. Glass Vase
- Will add interest and style to any setting
- Ideal for stylish decorating
- Set of 2
- Color: Brown
- Material: Glass
- Size: 10.25" H
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- SPIRELLA Stoneware Soap Holder Jaro Black and Petrol (10.20356)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch (QI004360.L)
- AFS 4" Plastic Cone Vase: Green-case of 36 (5071)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- AFS 3" Plastic Cone - Round Bottom Vase: Green (case of 36) (5011)
- ELK SIGNATURE Ofelia Vase, Tall Black (H0517-10720)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch (QI004364.S)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- Melrose International Vases