Shop All Barware and Beverage Service
Melrose International
Melrose International 82317 11 x 6 in. MDF Surfboard Bottle Opener - Blue; Brown & White
Mfr # 82317
Zoro # G404051476
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82317
- Zoro # G404051476
- UPC # 746427823173
- Country of Origin China
- Category Barware and Beverage Service
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 11 x 6 in. MDF Surfboard Bottle Opener
- Made from MDF
- Measures 11 inches in height
- Color: Blue, Brown & White
- Material: MDF
- Size: 11" H x 6" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Handle Repair Kit, Pair (K50-0110-PR)
- KNG Lg Childs Pink Chef Coat (2136PNKKL)
- CHEF CRAFT Knife Sharpener (20494)
- WINCO Winco Windsor Dinner Knife, PK12 (0002-08)
- WRAP-ART Traditional Bottle Stopper Assortment (26682)
- KB KB WR1343 34 x 24 x 13 in. Wine Rack - Dark Cherry (WR1343)
- PUREWINE. PureWine The Wand Gold/Silver Plastic Wine Filter (VINO10SGSM)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (671)
- SPEC OPS Tools Screwdriver Bottle Opener (SPEC-BOPENER)
- RABBIT Wine and Champagne Sealer, Black (W6115)
- HAROLD IMPORT CO Bottle Opener Wall Mount (43742)
- Melrose International Barware and Beverage Service