Shop All Planters & Window Boxes
Melrose International
Melrose International 82189DS 12.5 x 31 in. Iron & Bamboo Wheelbarrow Planter - Brown; Tan & Silver
Mfr # 82189
Zoro # G003777203
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82189
- Zoro # G003777203
- UPC # 746427821896
- Country of Origin China
- Category Planters & Window Boxes
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 12.5 x 31 in. Iron & Bamboo Wheelbarrow Planter
- Will add interest and style to any setting
- Ideal for stylish decorating
- Color: Brown, Tan & Silver
- Material: Iron & Bamboo
- Size: 12.5" H x 31" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM VERANDA BOX CHOC 26"" (57326CH)
- ORBIT Adjustable Shrub Sprinkler Head (54054)
- ZIPPO Flexible Neck Dual Flame Utility Lighter, Unfilled, Rubberized Black (121321)
- MIRACLE-GRO Soil Potting Mix Mc 8Qt (75578300)
- NAPCO Low Plant Stand (12575)
- DOWN UNDER POT TOES PLSTIC GRY 3""D (SPT-12DGHT)
- SOUTHERN PATIO Southern Patio 7009342 15 in. dia. Resin Westland Patio Planter - Afterglow White (7009342)
- GREENSCAPES 3 x 24 ft. Burlap Fabric Landscape (7024576)
- RUSTIC ARROW Rustic Arrow 11089 Rust French Planter; Multi Color (11089)
- INFINITE CEDAR Infinite Cedar RB4x4x16.5 Deep Root Cedar Raised Garden Bed; 4 ft. x 4 ft. x 16.5 in. (RB4x4x16.5)
- SAFAVIEH Natum Plant Stand; Reddish Brown & Blue Wash (PAT5029B)
- Melrose International Planters & Window Boxes