Shop All Fountains, Garden Statues & Sculptures
Melrose International
Melrose International 82173DS 31 x 27.25 in. Iron Chicken on Scooter Fountain; Silver & Gray
Mfr # 82173
Zoro # G503975826
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82173
- Zoro # G503975826
- UPC # 746427821735
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 31 x 27.25 in. Iron Chicken on Scooter Fountain
- Bring the sound of peace and tranquility to your home
- Fountain is made from resin
- Color: Silver & Gray
- Material: Iron
- Size: 31" H x 27.25" L
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Tan Triangle (SHSTAN-161622-X)
- CHAPIN Chapin Optional .5 gpm Brass Fan Nozzle for Dripless Sprayer Wand (1423504)
- CONTINENTAL Garden Hose, 1/2" ID x 75 ft., Black, Hose Tube Material: EPDM (CWH050-75MF-G)
- FIMCO Pressure Switch, 60PSI (7771880)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- EZ VANE EZ Vane EZ1505-RF Running Horse Weathervane with Roof Mount (EZ1505-RF)
- KAY BERRY - Inc. Beloved Husband Wherever I Go-Whatever I Do - Memorial - 6.5 Inches x 4.75 Inches (KA313367)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (112-AB)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- DESIGN TOSCANO Bannockburn Celtic Cross Sculpture (CL3324)
- SEASONAL TRENDS Bamboo Torch Asst Colors 4Ft (Y2566)
- Melrose International Fountains, Garden Statues & Sculptures