Shop All Vases
Melrose International
Melrose International 82104DS 14 x 7.75 in. Terra Cotta Vase - Cream; Brown & Green
Mfr # 82104
Zoro # G603777207
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 82104
- Zoro # G603777207
- UPC # 746427821049
- Country of Origin China
- Category Vases
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 14 x 7.75 in. Terra Cotta Vase
- Will add interest and style to any setting
- Ideal for stylish decorating
- Color: Cream, Brown & Green
- Material: Terra Cotta
- Size: 14" H x 7.75" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- MARTEX BY WESTPOINT HOSPITALITY Cam Hand Towel, 16 x 27, 3lbs/dz, White, 12PK (7131797)
- UNIQUEWISE Tall Decorative Contemporary Bamboo Display Floor Vase Cylinder Shape, 30 Inch Red (QI004157.R)
- UNIQUEWISE 8" H Decorative Ceramic Jug Vase, Modern Style Centerpiece Table Vase, Yellow (QI004348.YL)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 12.5 Inch (QI004367.L)
- ELK HOME Tanis Vessel, Medium (H0017-10442)
- UNIQUEWISE Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall (QI004083)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Set of Black and White (QI003999.2)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- Melrose International Vases