Shop All Fabric & Sewing
Melrose International
Melrose International 81334DS 2.5 in. x 10 yards Wired Polyester & Cotton Ribbon; Black - Set of 6
Mfr # 81334
Zoro # G004153969
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melrose International
- MFR # 81334
- Zoro # G004153969
- UPC # 746427813341
- Country of Origin China
- Category Fabric & Sewing
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 2.5 in. x 10 yards Wired Polyester & Cotton Ribbon
- Wired edging creates a perfect look
- Perfect for gift wrapping or creating wreaths
- Set of 6
- Color: Black
- Material: Wired Polyester & Cotton
- Size: 2.5" x 10 yards
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Black, 24PK (86611)
- MELISSA & DOUG Food Groups - Wooden Play Food in Crates (271)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30041)
- DESIGNER FABRICS Designer Fabrics K0150M 54 in. Wide Blue Solid Shiny Woven Velvet Upholstery Fabric (K0150M)
- DESIGNER FABRICS Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (G012)
- DESIGNER FABRICS Designer Fabrics E000 54 in. Wide Blue Jean; Preshrunk Washed Denim Fabric (E000)
- FINEFABRICS 54 in. Wide Black, Textured Upholstery Faux Leather (FI59993)
- POLITICAL Okamoto Clear Plastic 30 Guage UV & Fire Retardant Cold Crack with Paper Fabric (OKAMOCLEAR30WP)
- SEAMTEC Lightweight Water-resistant utility Fabric, Burgundy Cut (SEAMATL17FABCU)
- URBAN 9009 Knit Faux Velvet Fabric, Midnight (URBAN9009)
- Melrose International