Melrose International

Melrose International 80776DS 10 in. Plastic Nativity Snow Globe with 6 Hour Timer; Brown


product price: $63.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.

Features
  • 10 in. Plastic Nativity Snow Globe with 6 Hour Timer
  • Whimsical by design
  • USB cord included for alternative to batteries, 3 AA batteries not included
Specifications
  • Color: Brown
  • Material: Plastic
  • Size: 10" H
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.