Shop All Holiday Decor
Melrose International
Melrose International 80743DS 7 ft. Polyester Merry Christmas Garland; Multicolor - Set of 2
Mfr # 80743
Zoro # G703740347
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 80743
- Zoro # G703740347
- UPC # 746427807432
- Country of Origin China
- Category Holiday Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 7 ft. Polyester Merry Christmas Garland
- Bright contemporary look
- Festive and decorative
- Set of 2
- Color: Multicolor
- Material: Polyester
- Size: 7' L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- KENNEY MFG Medium Weight Embossed PEVA Shower Liner, 70" W x 72" H, Smoke (KN61150)
- DESIGN TOSCANO Blitzer, the T-Rex Holiday Ornament (QS93320)
- CELEBRATIONS PLATINUM 36 in. D X 0 ft. L LED Prelit Multicolored Mixed Pine Christmas Wreath (MPWR-36-WAC6MUA)
- PAPER IMAGES Paper Image Multi-Color Plaid Foil Gift Wrap (CW2530A43)
- LEM Metal Hog Plier Kit (816)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- TRADEMARK FINE ART Irina Trzaskos Studio 'Christmas Magic I' Canvas Art, 14x14 (ALI21013-C1414GG)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- Melrose International Holiday Decor