Shop All Candles
Melrose International
Melrose International 80250DS 4 x 3 in. Candle with Remote; Red - Set of 2
Mfr # 80250
Zoro # G203740403
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melrose International
- MFR # 80250
- Zoro # G203740403
- UPC # 746427802505
- Country of Origin China
- Category Candles
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 4 x 3 in. Candle with Remote
- Candles have a random moving flicker and ambient glow
- Safe and hassle free
- Set of 2
- Color: Red
- Size: 4" H x 3" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- CREATIVE CONVERTING #1 Candle, 1.25"x3", 6PK (080097033)
- CREATIVE CONVERTING 101047 Assorted Bright Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHBBT)
- CREATIVE CONVERTING 339959 3in Gold in6in Candle (286BCNDLGD6)
- YANKEE CANDLE Wedding Day Scented Large Jar - 22 oz (275393)
- CREATIVE CONVERTING 104206 3in Green in6in Birthday Candle with Purple Balloon (286BCNDLBLN6)
- CREATIVE CONVERTING 104200 3in Blue in0in Birthday Candle with Green Balloon (286BCNDLBLN0)
- CREATIVE CONVERTING Silver Birthday Candles, 2.25", 288PK (339952)
- Melrose International Candles