Shop All Wall Art & Decor
Melrose International
Melrose International 80014DS 23.25 in. Resin Holy Family with Arch; Brown & Cream
Mfr # 80014
Zoro # G503740622
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 80014
- Zoro # G503740622
- UPC # 746427800143
- Country of Origin China
- Category Wall Art & Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 23.25 in. Resin Holy Family with Arch
- Exceptional attention to detail
- Ideal for Holiday decorating
- Color: Brown & Cream
- Material: Resin
- Size: 23.25" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- HON BlackPillow-Soft 2090 Leather High-Back Execu, Padded Arms, LeatherSeat, 2090Series (H2095.H.PWST11.T)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- TRADEMARK FINE ART Jeffrey C Sink 'Serval Hunting' Canvas Art, 22x32 (1X05720-C2232GG)
- DESIGN TOSCANO King Tutankhamen Wall Sculpture (CL3111)
- TRADEMARK FINE ART Joaquin Ortiz 'Orangine' Canvas Art, 16x24 (1X00803-C1624GG)
- TRADEMARK FINE ART Marlene Watson 'Idaho State Map-1' Canvas Art, 22x32 (MW0283-C2232GG)
- KNAPE & VOGT John Sterling Black Steel Elegant Bracket 12 Ga. 7 in. L 100 lb (RP-0053-7BK)
- TRADEMARK FINE ART Avery Tillmon 'Field Day Dusty Pink' Canvas Art, 35x35 (WAP06017-C3535GG)
- RUSTIC ARROW 120262 Welcome Wooden Birdhouse Garden Decor (120261)
- Melrose International Wall Art & Decor