Shop All Wall Art & Decor
Melrose International
Melrose International 78640DS 27 in. Plastic & Polyester Celosia - Set of 12
Mfr # 78640
Zoro # G603776514
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 78640
- Zoro # G603776514
- UPC # 746427786409
- Country of Origin China
- Category Wall Art & Decor
Description
This is the perfect way to add nature to any decor or arrangement. With no maintenance and no water required, they will retain their beauty for a lifetime
Features- Suitable for any Spring or Summer arrangement
- Perfect in a vase or enhancing a centerpiece
- Ideal for seasonal decorating
- Adds color and texture
- No Assembly Required
- Set of 12
- Color: Green, Brown
- Material: Plastic and Polyester
- Dimension: 5in. x 2in. x 27in.
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Frame, Capacity 500 lb., Twin to King (ADATKTG6)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- BAXTON STUDIO Amena Rustic Transitional Dark Brown PU Leather and Oak Finished Wood Large Storage Ottoman (182-11739-Zoro)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- TRADEMARK FINE ART Geno Peoples 'Friday Night' Canvas Art, 24x32 (ALI19583-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18 (ALI20496-C1818GG)
- TRADEMARK FINE ART Kirk Reinert 'Satin And Chinchilla' Canvas Art, 14x14 (ALI30829-C1414GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail III' Canvas Art, 22x32 (WAP03261-C2232GG)
- TRADEMARK FINE ART Inge Schuster 'Black And White I' Canvas Art, 30x47 (1X06313-C3047GG)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- CAROLINES TREASURES 6 x 6 in. Horned Dorset Sheep Love Wall or Door Hanging Prints (CK5407DS66)
- Melrose International Wall Art & Decor