Shop All Arts & Crafts
Melrose International
Melrose International 78632DS 25 in. Polyester Blossom Wreath
Mfr # 78632
Zoro # G104169099
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 78632
- Zoro # G104169099
- UPC # 746427786324
- Country of Origin China
- Category Arts & Crafts
Description
Sprigs of blossoms and berries swirl around this elegant wreath. This bright white wreath adds a light and airy feeling to any setting. Ideal for spring and summer
Features- Suitable for indoors or outdoors in a protected area
- Makes a versatile decorating accessory
- Perfect seasonal home accent piece
- Some flocking may be required
- No Assembly Required
- Color: White, Brown
- Material: Polyester
- Dimension: 25in. x 4in. x 25in.
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT FriXion Colors Erasable Stick Marker Pen, 2.5mm, Assorted, PK12 (44155)
- RICOH Yellow Ink Cartridge (841723)
- WARPS Bag Mattress 70X92 Qn/Fl (CB-70)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- CRAYOLA Bulk Crayons, Yellow, Regular Size, 144PK (520836034)
- PACON Tru-Ray® Construction Paper, Slate, 12x18in, PK250 (P103060)
- SAX True Flow Heavy Body Acrylic Paint, Assorted Neon Colors, Pints, 6 PK (59004)
- PACON Craft Sticks, Wood, 2mm, 4-1/2inx3/8in, Natural (PAC377501)
- DEFLECTO Little Artist Antimicrobial Storage Case, Blue (39506BLU)
- WADDELL Dowel Hardwood Round 1X36In (6316UB)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 55 x 85 Inch, 20 Assorted Colors, 2mm Thick, for Arts and Crafts, 100 Sheets, 100PK (01200)
- Melrose International