Shop All Wall Art & Decor
Melrose International
Melrose International 78323DS 15.5 in. Stoneware Wall Pocket - Set of 4
Mfr # 78323
Zoro # G203786623
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 78323
- Zoro # G203786623
- UPC # 746427783231
- Country of Origin China
- Category Wall Art & Decor
Description
Wall Pocket (Set of 4) 15.5"H Stoneware
Features- Made from stoneware
- Measures 15.5 inches in height
- Perfect addition to any setting
- No Assembly Required
- Set of 4
- Color: White, Black
- Material: Stoneware
- Dimension: 7in. x 3in. x 15.5in.
- Weight: 2.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Regal Sun Shade, Pole and Hand Crank Sys (O77.68.70)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Tan (400-75)
- SIGNMISSION Dressing Room Arrow Decal Funny Home Decor 18in Wide (D-A-999889)
- CHEUNGS Cheungs FP-4043C Galvanized Wall Sign With Rope Handle - If You Want Breakfast In Bed Sleep In The Kitchen (FP-4043C)
- TRADEMARK FINE ART Lantern Press 'Illustration 15' Canvas Art, 16x24 (ALI8407-C1624GG)
- HASTINGS HOME Lighted Wall Art Canvas with Timer- Van Gogh Starry Night Printed Decor with LED Home / Office 12x16 (344023TSN)
- H2H Galvanized Metal Bathtub - Small (H22546516)
- TRADEMARK FINE ART Aleta Pippin 'Jungle Fever 2' Canvas Art, 35x47 (ALI37742-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Almond Branch I on Light Blue' Canvas Art, 6x19 (WAP01492-C619GG)
- Melrose International Wall Art & Decor