Shop All Holiday Lights
Melrose International
Melrose International 76239DS 4.25 x 9 in. Foam Pumpkin Light - Orange & Brown - Set of 4
Mfr # 76239
Zoro # G803740759
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 76239
- Zoro # G803740759
- UPC # 746427762397
- Country of Origin China
- Category Holiday Lights
Description
At the center of fall decorating, pumpkins add a pop of color to any setting. ourrealistic look pumpkins have great texture and tones.
Features- Our products fulfill the requirements of our end users
- Set of 4
- Color: Orange, Brown
- Size: 4.25 x 9 in. H
- Material: Foam
- Weight: 2.41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER High Output LED 6400K 24W Str (SL0900702)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- ILC Replacement for Swift M3300d replacement light bulb lamp (M3300D SWIFT)
- LEVITON 1,500 W, White, Mogul Screw (E39) (8756)
- PERFECT HOLIDAY 100 LED String Light Blue (SX100B)
- AMERICAN LIGHTING LED String Lights, 25 Conical, 2700K (35FV56)
- NOMA INLITEN Noma Inliten 47913-88 105 Count LED Twinkling Micro; Icicle Light Set; Blue (150684)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC93-25)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 PW 25PK (BU25FLDSC9-TPWA)
- CELEBRATIONS Gold LED C9 Multicolored 25 ct String Christmas Lights 16 ft. (40791-71)
- CELEBRATIONS Celebrations 9016691 LED C9 Commercial Light Set; Warm White - 25 Lights - Case of 6 (9016691)
- Melrose International Holiday Lights