Shop All Planters & Window Boxes
Melrose International
Melrose International 74538DS 4 x 4 in. Stoneware Chicken Pot - Set of 6
Mfr # 74538
Zoro # G203787255
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 74538
- Zoro # G203787255
- UPC # 746427745383
- Country of Origin China
- Category Planters & Window Boxes
Description
This farm fresh design of this Chicken Pot makes it a must-have! Our stoneware pot are warm ivory in color with a black, rugged chicken design.
Features- Stoneware Chicken Pot
- Set of 6
- Size: 4 x 4 in.
- Material: Stoneware
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY Commercial 50lb Spreader (2150)
- BULLY TOOLS Spading Fork, Fiberglass, D-Grip Handle (92370)
- OREGON Trimmer Line: Round Gatorline (23-180)
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- BLOOMERS Stackable Flower Tower Planter, Holds up to 9 Plants, Great Both Indoors and Outdoors, Brown (2385-1)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Endless Diamond Symmetric Pattern Crackled Body Blue Set of 2 (55720)
- PANACEA COCO LINER 18"" ROUND (88594)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- LEWIS ROTO PLANTER 27"" (6701)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- GARDENWARE Rock Mold Rock Mass (GA1796204)
- Melrose International Landscaping Materials