Melrose International

Melrose International 74287DS 7.5 & 9.25 in. Terracotta Cat - Set of 4


product price: $83.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Whimsical cats have sweet expressions and poses. Each lends a nod to being a fat cat with their exaggerated body shapes and tiny legs. Endearing accents for any space.

Features
  • Terracotta Cat
  • Set of 4
Specifications
  • Size: 7.5 & 9.25 in.
  • Material: Terracotta
  • Weight: 2.29 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.