Shop All Lanterns
Melrose International
Melrose International 73621DS 14 x 20 in. Metal & Glass Lantern; Red - Set of 2
Mfr # 73621
Zoro # G304154246
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 73621
- Zoro # G304154246
- UPC # 746427736213
- Country of Origin China
- Category Lanterns
Description
At Melrose, we’re always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
Lanterns bring casual sophistication to any decor. Ideal for holiday settings and room enough for candles and other accents (not included).
Features- Classic look that works with any decor
- Perfect for centerpieces, mantles or table tops
- Adds interest and style to any setting
- Set of 2
- Color: Red
- Material: 70% Metal & 30% Glass
- Small Dimension: 14" H x 7" W x 7" L
- Large Dimension: 20" H x 7" W x 7" L
- Weight: 9.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- FOXFURY LIGHTING SOLUTIONS Helmet Light, Intrinsically Safe, 54 Lumen (400-FF417-2)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack (LR34158-4PK)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- ZERODARK Bug Zapper + Lantern (SZBLBZ05)
- PROMIER PRODUCTS 2-in-1 Lantern Flashlight 2 Pack (LA-FLLNx2-3/12)
- KOEHLER BRIGHTSTAR Lantern, LED, Black (07611)
- WHETSTONE Camping Lantern - 6 LED Solar and Dynamo Powered Light by (80-4071)
- STREAMLIGHT Tactical Lantern, LED, Orange (45807)
- KOEHLER BRIGHTSTAR Lantern, LED, Orange, Number of Batteries: 1 (07650)
- Melrose International Lanterns