Shop All Candles
Melrose International
Melrose International 73467DS 4 x 2 in. Plastic Rechargeable Candle; Cream & White - Set of 4
Mfr # 73467
Zoro # G603740409
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 73467
- Zoro # G603740409
- UPC # 746427734677
- Country of Origin China
- Category Candles
Description
At Melrose, we’re always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
Candle creates the random movement, flicker, and ambient glow of a traditional burning flame in a safe and hassle-free manner.
Features- Rechargeable
- Made from plastic
- Set of 4
- Color: Cream & White
- Material: 50% Plastic
- Candle Dimension: 4" H x 1.75" W x 1.75" L
- Charger Dimension: 2" H x 4.75" W x 4.75" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Traditional Guest Chair, 32"L41-1/2"H, Fixed (B809-BY)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- GLADE Glade 75380 3.8 oz. Glade; Clean Linen Scented Wax Candle (751752)
- STERNO CANDLE LAMP Sterno Candle Lamp 10 Hour Creme Votive Candle, PK288 (40104)
- STERNO CANDLE LAMP Sterno Candle Lamp 15 Hour Creme Votive Candle, PK144 (40106)
- CREATIVE CONVERTING Present Shaped Pick Candles, 3", 48PK (101150)
- STERNO Birthday Candles, Wax, 2-1/4"L, 0.5lb., PK36 (40180)
- CANDLE LITE 114x5 Plumbers Candle (4433595)
- CREATIVE CONVERTING 339958 3in Gold in5in Candle (286BCNDLGD5)
- Melrose International Candles