Shop All Holiday Decor
Melrose International
Melrose International 73099DS 7.25-9 in. Glass Ornament; White & Clear - Set of 4
Mfr # 73099
Zoro # G603740430
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 73099
- Zoro # G603740430
- UPC # 746427730990
- Country of Origin China
- Category Holiday Decor
Description
At melrose, we are always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
A favorite collectible among family and friends. Our ornaments are timeless treasures that connect us to past holiday memories year after year.
Features- Classic christmas ornaments
- Perfect addition to any holiday decor
- Set of 4
- Color: White & Clear
- Material: 100% Glass
- Olive Dimension: 9" H x 4" W x 4" L
- Onion Dimension: 7.25" H x 5.5" W x 5.5" L
- Weight: 0.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69531)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- CINCO PLASTICS CHRISTMAS TREE STAND GRN (C-163)
- TRADEMARK FINE ART Bill Bell 'Christmas Cats' Canvas Art, 12x24 (ALI25576-C1224GG)
- DESIGN TOSCANO Blessed Holy Family Christmas Nativity Scene Statue (AL20523)
- SAN MIGUEL Frost Lighting, Small Blue (517679)
- SHAWSHANK LEDZ Magic Seasons Prelit Halloween Character Projection Bucket Accessory (702685)
- DESIGN TOSCANO Medieval Helms Totem Holiday Ornament (QS4039)
- TRADEMARK FINE ART Courtney Prahl 'Christmas Patchwork Iv Neutral' Canvas Art, 35x35 (WAP08812-C3535GG)
- Melrose International Holiday Decor