Shop All Holiday Decor
Melrose International
Melrose International 72657DS 25.5 x 14 in. Deer with Sleigh Poly Stone
Mfr # 72657
Zoro # G403749145
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 72657
- Zoro # G403749145
- UPC # 746427726573
- Country of Origin China
- Category Holiday Decor
Description
Beautifully detailed figurine depicts reindeer about to take off. Ideal for tabletops or mantles.
Features- Perfect for centerpieces, mantles or table tops
- Adds interest and style to any setting
- Ideal for seasonal decorating
- Measures 14 inches in height
- Color: Gold, Brown
- Material: Polystone (55%), Resin (45%)
- Size: 25.5"L x 14"H
- Dimension: 25.5 x 7 x 14 in.
- Weight: 2.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- BOSS Square Back Diamond Stool with Arm In Black Caressoft (B169503-CS)
- DESIGN TOSCANO Santa s Victorian Holly Christmas Elves Statue, PK 2 (LY710212)
- TRADEMARK FINE ART Michael Mullan 'Festive Holiday Cocoa Seasons Greetings' Canvas Art, 14x19 (WAP08712-C1419GG)
- QUEENS OF CHRISTMAS Christmas Ornament Ball, Multi Color, 16PK (ORNPK-BALL-BUF-16)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- CROSLEY Seaside Hall Tree, Distressed White (CF6006-WH)
- JACK POST Plastic Christmas Tree Tray (XTRA)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- Melrose International Holiday Decor