Shop All Holiday Decor
Melrose International
Melrose International 72650DS 25 x 13.75 in. Deer with Sleigh Christmas Figurine - Resin
Mfr # 72650
Zoro # G703740712
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 72650
- Zoro # G703740712
- UPC # 746427726504
- Country of Origin China
- Category Holiday Decor
Description
Beautifully detailed figurine depicts reindeer about to take off. Ideal for tabletops or mantles.
Features- Perfect for centerpieces, mantles or table tops
- Adds interest and style to any setting
- Charming holiday figurine
- Ideal for seasonal decorating
- Color: Silver
- Material: Polystone (55%), Resin (45%)
- Size: 25"L x 13.75"H
- Dimension: 25 x 6.25 x 13.75 in.
- Weight: 3.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- BOSS Multi-Function LeatherPlus Drafting Stool W/ Loop Arms (B1647)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-GO-GG)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- NORTHLIGHT SEASONAL Northlight Seasonal 31757709 Classic Pepsi-Cola Bottle Cap Logo Cut-Out Christmas Ornament (31757709)
- TRADEMARK FINE ART Trevor Mitchell 'A Village Christmas' Canvas Art, 18x24 (ALI46042-C1824GG)
- JECO Jeco CH-CT79 7.5 ft. Prelit Frosted Christmas Tree with Meta Stand (CH-CT79)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C873 African Grey Holiday Bird Christmas Boxed Cards - Pack of 10 (C873)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752965 Shatterproof Winter White 4-Finish Christmas Ball Ornaments (31752965)
- Melrose International Holiday Decor