Shop All Holiday Decor
Melrose International
Melrose International 72621DS 16.25 in. Holy Family Resin - Brown
Mfr # 72621
Zoro # G603749877
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 72621
- Zoro # G603749877
- UPC # 746427726214
- Country of Origin China
- Category Holiday Decor
Description
At melrose, we are always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
This holy family figurine is at the heart of christmas. It shares a message of peace and togetherness.
Features- Perfect for centerpieces, mantles or table tops
- Adds interest and style to any setting
- Charming holiday figurine
- Ideal for seasonal decorating
- Color: Brown
- Material: 58% Stone Powder, Resin 41%
- Dimension: 16.25" H x 3.5" W x 13.5" L
- Weight: 3.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- ALERA Executive Chair, Leather, 19" to 22-1/2" Height, Arched Arms, Red, Chrome/Red, Chrome (ALENR4239)
- DESIGN TOSCANO Honor the Pooch: Boxer Holiday Dog Angel Ornament (JH170732)
- WONDERDESCONCIERTO Dog Canine Skeleton (WO2115519)
- DESIGN TOSCANO Honor the Pooch: Doberman Holiday Dog Angel Ornament (JH170726)
- L & L Gerson 4.25 in. Lighted Decoration Halloween Decor (2353030)
- THE PERFECT The Perfect PVC-7PR 7 ft. PVC Christmas Tree; Purple (PVC-7PR)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- CELEBRATIONS VARIETY SUCTION CUP 10PK (72014-12COSACP2)
- Melrose International Holiday Decor