Shop All Toys & Games
Melrose International
Melrose International 72394DS 4.5 x 7 in. Plastic Mini Tree Novelty Toy; Gold - Set of 16
Mfr # 72394
Zoro # G504153865
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 72394
- Zoro # G504153865
- UPC # 746427723947
- Country of Origin China
- Category Toys & Games
Description
At Melrose, we’re always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
Bring a touch of wonder to any occasion with our mesmerizing trees.Perfect for centerpieces, mantels or fireplaces.
Features- Goes with any decor
- Perfect addition to any holiday decor
- Makes a versatile decorating accessory
- Ideal for centerpieces, mantles or table tops
- Set of 16
- Color: Gold
- Material: 95% Plastic
- Small Dimension: 4.5" H x 1.5" W x 1.5" L
- Large Dimension: 7" H x 2.25" W x 2.25" L
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, 5 5/8 Lx3 In W (4050)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Happyast Pk (WAU21289)
- ZORO SELECT Shipping Box, 16x16x10 in (55NM69)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- TOY TIME Lawn Bowling Game / Skittle Ball for Indoor / Outdoor for Toddlers, Kids, Adults (11 Inch) (369311AIZ)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- ENDLESS GAMES 1959 Ford Anglia Light Blue Weathered with Harry Potter Diecast Figurine 1-24 Diecast Model Car (EN1541577)
- ROYLCO Roylco R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg (R52024)
- WINCO Winco 4 Piece Stainless Steel Measuring Cup Set (MCP-4P)
- Melrose International Toys & Games