Shop All Lanterns
Melrose International
Melrose International 72153DS 22 x 33.5 in. Wood & Metal Lantern; Brown & Tin - Set of 2
Mfr # 72153
Zoro # G504153841
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melrose International
- MFR # 72153
- Zoro # G504153841
- UPC # 746427721530
- Country of Origin China
- Category Lanterns
Description
At Melrose, we’re always thinking about the most wonderfully designed products for all seasons. Our team is continuously innovating and creating new items for the holiday season, readying for the special occasion despite the warm weather outside.
Lanterns bring casual sophistication to any decor. Ideal for holiday settings and room enough for candles and other accents (not included).
Features- Classic look that works with any decor
- Perfect for centerpieces, mantles or table tops
- Adds interest and style to any setting
- Set of 2
- Color: Brown & Tin
- Material: Wood & Metal
- Small Dimension: 22" H x 8" W x 8" L
- Large Dimension: 33.5" H x 12.75" W x 12.75" L
- Weight: 14.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3000 Lumen Rechargeable Duty Light with Charging Cradle (WF26R)
- KLEIN TOOLS LED Headlamp with Silicone Hard Hat Strap (56220)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- ILB GOLD Replacement, Ledf-Flawm903010L Led Fixture (LEDF-FLAWM903010L)
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- MAKITA 18V LXT® LED Lantern/Flashlight (DML807)
- NEBO Powerful 1000 Lumen Lantern and Power Bank (NEB-LTN-0004)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- COLEMAN Kerosene Lantern - Green (3000004258)
- COLEMAN Lantern Carry Case 295 Black (344930)
- 21ST CENTURY 21St Century Product L27PB Mason Jar Burner; Polish Brass (L27PB)
- Melrose International Lanterns