Shop All Planters & Window Boxes
Melrose International
Melrose International 70803 11 in. Tree Trunk Container Cement; Brown - Set of 3
Mfr # 70803
Zoro # G803962489
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70803
- Zoro # G803962489
- UPC # 746427708036
- Country of Origin China
- Category Planters & Window Boxes
Description
Our wall pockets have the look of real wood slices yet they are crafted of cement! Beautiful wood grain and texture add visual interest that is unique and functional. Keyhole hangers on the back.11 in. Tree Trunk Container Cement, Brown - Set of 3.
Features- Tree Trunk Container 11 in. Cement
- Set of 3
- Fully Assembled
- Keyhole hangers on back
- Color: Brown
- Size: 11 in.
- Material: Cement
- Weight: 10.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER TECH Volt FX-8 Nose Cap (WTBP32X002)
- HI-YIELD All Purpose Fertilizer 6-7-7 (FH32116)
- TOMCAT Trap Glue Mouse W/Eugenol 4Pk (0362310)
- KOHLER Kit Muffler (17 068 95-S)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- GRONOMICS Gronomics EGB 18-34 10 in. Deep Elevated Garden Bed 18 x 34 x 32 in. (EGB 18-34)
- URBAN TRENDS COLLECTION Ceramic Round Pot with Endless Symmetric Pattern Crackled Body Blue Set of 2 (55719)
- INVERNACULO 21.75 x 15.5 x 35.5 in. Elevated Raised Rectangular Solid Wood Planter Bed Box, Steel Legs Natural (IN3171983)
- NAPCO Low Plant Stand (12575)
- WOODLAND TOOLS GT LD GDN Bulb Planter (30-9020-100)
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- Melrose International Landscaping Materials