Shop All Wall Art & Decor
Melrose International
Melrose International 70774 28 in. Eucalyptus Wreath Polyester; Green
Mfr # 70774
Zoro # G104019431
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70774
- Zoro # G104019431
- UPC # 746427707749
- Country of Origin China
- Category Wall Art & Decor
Description
Lush sprigs of eucalyptus swirl around in a most realistic fashion while being dotted with lovely white flora throughout. Creates a sense of calm in the atmosphere.28 in. Eucalyptus Wreath Polyester, Green .
Features- Eucalyptus Wreath 28 in. Polyester
- Fully Assembled
- Color: Green
- Size: 28 in.
- Material: Polyester
- Weight: 3.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000040)
- HON Universal Modesty Panel, 38w x 0.13d x 9.63h, Black (HONMTUMOD38P)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Grace Popp 'Tropical Punch Ii' Canvas Art, 16x24 (WAG04705-C1624GG)
- NEXT INNOVATIONS Small Serenity Aspen Leaf Wall Art (101421007-SERENITY)
- TRADEMARK FINE ART Burghard Nitzschmann 'Beach Chair Border' Canvas Art, 12x19 (1X13456-C1219GG)
- NEXT INNOVATIONS 16" Yin Yang Tree Round Wall Art (101409002-YINYANGTREE)
- MICASA 8 x 12 in. Flounder Aluminium Metal Wall or Door Hanging Print (MI239096)
- TRADEMARK FINE ART Vincent Van Gogh 'Garden in Bloom' Canvas Art, 26x32 (BL0492-C2632GG)
- Melrose International Wall Art & Decor