Melrose International

Melrose International 70707 15.5-18 in. Pail with Rope Handle Wood & Metal; Brown Tin - Set of 2


product price: $77.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Beautiful, wide strands of wood and galvanized metal in a woven design create these unique baskets. Rope handles add extra texture while bands of metal rim the tops and bottoms.15.5-18 in. Pail with Rope Handle Wood & Metal, Brown Tin - Set of 2.

Features
  • Pail With Rope Handle 15.5 in., 18 in. Wood & Metal
  • Set of 2
  • Fully Assembled
Specifications
  • Color: Brown Tin
  • Size: 15.5-18 in.
  • Material: Wood & Metal
  • Weight: 7.05 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.