Shop All Landscape Fabric & Fertilizers
Melrose International
Melrose International 70643 13 in. Cobra Lily Plant Polyester & Plastic; Green Red - Set of 12
Mfr # 70643
Zoro # G604153871
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70643
- Zoro # G604153871
- UPC # 746427706438
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Description
Infuse living spaces with sophisticated, no-maintenance greenery. Lush, cobra lily's in 2 different color species.13 in. Cobra Lily Plant Polyester & Plastic, Green Red - Set of 12.
Features- Cobra Lily Plant 13 in. Polyester & Plastic
- Set of 12
- Fully Assembled
- Color: Green Red
- Size: 13 in.
- Material: Polyester & Plastic
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO POPPET (DPCF100)
- LOGO BRANDS Arkansas Repeating Logo Mini-Size Rubber Basketball (108-91MR-1)
- DYNATRAP Mosquito and Insect Trap, 21,780 sq ft (DT1130)
- SCHIEK SPORTS Schiek Sports 1178KW-WV 78 Inch Schiek Line Heavy Duty Knee Wraps With Vecro - White (1178KW-WV)
- GARICKRPORATION 40LB Mushroom Compost (BG40MCOV)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Silver (HC 315)
- LEBANON SEABOARD SEEDRP 25LBNat Base Fertil Bag (2757126)
- EASY GARDENER 5PK Palm Tree Spike (1010)
- SCOTTS LAWNS 15M TB LWN Food (22315)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- Melrose International Landscape Fabric & Fertilizers