Shop All Wall Art & Decor
Melrose International
Melrose International 70537 48.5 x 12 in. Wall Decor; White Brown
Mfr # 70537
Zoro # G103957376
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70537
- Zoro # G103957376
- UPC # 746427705370
- Country of Origin China
- Category Wall Art & Decor
Description
Like rare antique architectural salvage retrofitted into a shelf, this piece blends timeworn character with modern functionality. Weathered and distressed to show hints of the wood grain.23 x 12 in. Shelf Wood, White Brown.
Features- Shelf 48.5"X12 in. Wood
- Fully Assembled
- Color: White Brown
- Size: 48.5 x 12 in.
- Material: Wood
- Weight: 5.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- DESIGN TOSCANO Antinous as Egyptian God Osiris Statue (WU77156)
- TRADEMARK FINE ART Harro Maass 'Black Jaguar Stalking' Canvas Art, 14x19 (ALI35669-C1419GG)
- SPARKLING LINE Sparkling Line SL001602 Elephant Tire Swing; Grey (SL001602)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 12x24 (WAG17473-C1224GG)
- BIGGIES SCENES Wall Murals-S Carolina Coast, 54 in wide x 27 in high (BG-WM-SCT- 54)
- TRADEMARK FINE ART Tim Otoole 'White Barn View Ii' Canvas Art, 14x19 (WAG09140-C1419GG)
- TRADEMARK FINE ART Agnolo Bronzino 'Portrait of a Young Man Bronzin' Canvas Art, 14x19 (IC00362-C1419GG)
- Melrose International Wall Art & Decor