Shop All Lanterns
Melrose International
Melrose International 70488 23-29.5 in. Lantern Wood & Metal; Brown Copper - Set of 2
Mfr # 70488
Zoro # G404153897
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70488
- Zoro # G404153897
- UPC # 746427704885
- Country of Origin China
- Category Lanterns
Description
Natural wood lends warmth to this set of elegant lanterns. Timeworn finish has white wash look for added character. Accented by metal tops and glass side panels.23-29.5 in. Lantern Wood & Metal, Brown Copper - Set of 2.
Features- Lantern 23 in., 29.5 in. Wood & Metal
- Set of 2
- Fully Assembled
- Color: Brown Copper
- Size: 23-29.5 in.
- Material: Wood & Metal
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- DORCY Lantern, Rechargeable USB, LED, 700 Lumens (41-1081)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Psn-sc (QTP 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- STREAMLIGHT Industrial Lantern, LED, 7.25" L, Tan Body (44931)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BL)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- LAMPLIGHT FARMS Lamplight Farms 110 11.5 in. Chamber Oil Lamp; Pack Of 4 (440545)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Berry Leaf Design Hand Painted Finish (BSL-312-BZ)
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- ULTIMATE SURVIVAL 2023 UST, Old SKU 20-02980, Spright 3AAA LED Lantern 2-pk, 3 AAA Batteries, Peggable Box, 2PK (UST-1146752)
- Melrose International Lanterns